Walter - Face Mill M4003
- Mfr # 7021565
- Zoro # G2935636
product price:Â
$
1,301.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1770 in
Overall Length
1.9690 in
Coolant Fed
Coolant Through
Cutting Application
Face Milling
Max. Speed
19,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021565
- Zoro #
- G2935636
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- Cutting Application
- Face Milling
- Max. Speed
- 19,000 RPM
- Side Cutting Edge Angle
- 0 Degrees
- Number of Inserts
- 9
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- M4003-100-B32-09-4.5
- ANSI Code
- M4003-100-B32-09-4.5
Dimensions
- Depth of Cut
- 0.1770 in
- Overall Length
- 1.9690 in
- Arbor Dia.
- 1.2600 in
- Max. Cutting Dia.
- 4.3510 in
- Min. Cutting Dia.
- 3.9370 in
- Hub Outside Dia.
- 3.1500 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 4.3510 in, Arbor Dia. 1.2600 in, Depth of Cut 0.1770 in, ANSI Code M4003-100-B32-09-4.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.