Shop WALTER
See all product information
Create Account
Walter - Face Mill M4003
- Mfr # 7021571
- Zoro # G2940719
product price:Â
$
1,938.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2560 in
Overall Length
2.4800 in
ISO Number
M4003-160-B40-15-6.5
Coolant Fed
Coolant Through
Min. Cutting Dia.
6.2990 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021571
- Zoro #
- G2940719
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- ISO Number
- M4003-160-B40-15-6.5
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 0 Degrees
- ANSI Code
- M4003-160-B40-15-6.5
- Standards
- ISO 6462-C (4 Bolts)
- Max. Speed
- 13,100 RPM
- Cutting Application
- Face Milling
- Number of Inserts
- 15
Dimensions
- Depth of Cut
- 0.2560 in
- Overall Length
- 2.4800 in
- Min. Cutting Dia.
- 6.2990 in
- Arbor Dia.
- 1.5750 in
- Hub Outside Dia.
- 3.9370 in
- Max. Cutting Dia.
- 6.8270 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 6.8270 in, Arbor Dia. 1.5750 in, Depth of Cut 0.2560 in, ANSI Code M4003-160-B40-15-6.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.