Walter - Face Mill M4003
- Mfr # 7021570
- Zoro # G2947658
product price:Â
$
1,732.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2560 in
Overall Length
2.4800 in
ANSI Code
M4003-160-B40-09-6.5
Hub Outside Dia.
3.9370 in
Arbor Dia.
1.5750 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021570
- Zoro #
- G2947658
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- ANSI Code
- M4003-160-B40-09-6.5
- Max. Speed
- 13,100 RPM
- Standards
- ISO 6462-C (4 Bolts)
- Cutting Application
- Face Milling
- ISO Number
- M4003-160-B40-09-6.5
- Coolant Fed
- Coolant Through
- Number of Inserts
- 9
- Side Cutting Edge Angle
- 0 Degrees
Dimensions
- Depth of Cut
- 0.2560 in
- Overall Length
- 2.4800 in
- Hub Outside Dia.
- 3.9370 in
- Arbor Dia.
- 1.5750 in
- Max. Cutting Dia.
- 6.8270 in
- Min. Cutting Dia.
- 6.2990 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 6.8270 in, Arbor Dia. 1.5750 in, Depth of Cut 0.2560 in, ANSI Code M4003-160-B40-09-6.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.