Shop WALTER
See all product information
Create Account
Walter - Face Mill M4003
- Mfr # 7021656
- Zoro # G2943905
product price:Â
$
1,178.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1770 in
Overall Length
1.9690 in
Coolant Fed
Coolant Through
Arbor Dia.
1 in
Min. Cutting Dia.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021656
- Zoro #
- G2943905
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- Number of Inserts
- 8
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- M4003.076-B26-08-4.5
- Side Cutting Edge Angle
- 0 Degrees
- Max. Speed
- 21,800 RPM
- ISO Number
- M4003.076-B26-08-4.5
- Cutting Application
- Face Milling
Dimensions
- Depth of Cut
- 0.1770 in
- Overall Length
- 1.9690 in
- Arbor Dia.
- 1 in
- Min. Cutting Dia.
- 3 in
- Hub Outside Dia.
- 2-1/4 in
- Max. Cutting Dia.
- 3.4140 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.4140 in, Arbor Dia. 1 in, Depth of Cut 0.1770 in, ANSI Code M4003.076-B26-08-4.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.