Shop WALTER
See all product information
Create Account
Walter - Face Mill M4003
- Mfr # 7021657
- Zoro # G2941349
product price:Â
$
1,028.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2560 in
Overall Length
1.9690 in
Cutting Application
Face Milling
Side Cutting Edge Angle
0 Degrees
Arbor Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021657
- Zoro #
- G2941349
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Cutting Application
- Face Milling
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- M4003.076-B26-06-6.5
- Number of Inserts
- 6
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- M4003.076-B26-06-6.5
- Max. Speed
- 19,000 RPM
Dimensions
- Depth of Cut
- 0.2560 in
- Overall Length
- 1.9690 in
- Arbor Dia.
- 1 in
- Max. Cutting Dia.
- 3.5280 in
- Hub Outside Dia.
- 2-1/4 in
- Min. Cutting Dia.
- 3 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.5280 in, Arbor Dia. 1 in, Depth of Cut 0.2560 in, ANSI Code M4003.076-B26-06-6.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.