Shop WALTER
See all product information
Create Account
Walter - Face Milling Cutter square negative
- Mfr # 7659589
- Zoro # G2914170
product price:Â
$
1,256.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Overall Length
2 in
Max. Cutting Dia.
3.4110 in
Side Cutting Edge Angle
0 Degrees
Hub Outside Dia.
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7659589
- Zoro #
- G2914170
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth of Cut
- 0.1970 in
- Overall Length
- 2 in
- Max. Cutting Dia.
- 3.4110 in
- Hub Outside Dia.
- 2-1/4 in
- Arbor Dia.
- 1 in
- Min. Cutting Dia.
- 3 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Indexable Face Mill
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- M5009.076-B26-08-05
- Max. Speed
- 19,500 RPM
- ANSI Code
- M5009.076-B26-08-05
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Number of Inserts
- 8
Description
Indexable Face Mill, Max. Cutting Dia. 3.4110 in, Arbor Dia. 1 in, Depth of Cut 0.1970 in, ANSI Code M5009.076-B26-08-05, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.