Shop WALTER
See all product information
Create Account
Walter - Face Mill M4003
- Mfr # 7021658
- Zoro # G2940746
product price:Â
$
1,207.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2560 in
Overall Length
2.4800 in
Max. Cutting Dia.
4.5280 in
Coolant Fed
Coolant Through
Max. Speed
16,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021658
- Zoro #
- G2940746
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- Max. Speed
- 16,500 RPM
- Number of Inserts
- 7
- ANSI Code
- M4003.102-B38-07-6.5
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling
- ISO Number
- M4003.102-B38-07-6.5
Dimensions
- Depth of Cut
- 0.2560 in
- Overall Length
- 2.4800 in
- Max. Cutting Dia.
- 4.5280 in
- Hub Outside Dia.
- 3-3/4 in
- Min. Cutting Dia.
- 4 in
- Arbor Dia.
- 1-1/2 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 4.5280 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.2560 in, ANSI Code M4003.102-B38-07-6.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.