Shop WALTER
See all product information
Create Account
Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6768414
- Zoro # G2956058
product price:Â
$
1,286.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1570 in
Overall Length
1.9690 in
Min. Cutting Dia.
3.1500 in
ISO Number
M3024-080-B27-06-04
Max. Speed
8,700 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6768414
- Zoro #
- G2956058
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ISO Number
- M3024-080-B27-06-04
- Max. Speed
- 8,700 RPM
- Coolant Fed
- Coolant Through
- ANSI Code
- M3024-080-B27-06-04
- Side Cutting Edge Angle
- 0 Degrees
- Number of Inserts
- 6
- Insert Shape
- Heptagon
- Cutting Application
- Face Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Dimensions
- Depth of Cut
- 0.1570 in
- Overall Length
- 1.9690 in
- Min. Cutting Dia.
- 3.1500 in
- Max. Cutting Dia.
- 3.5350 in
- Arbor Dia.
- 1.0630 in
- Hub Outside Dia.
- 2.5590 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.5350 in, Arbor Dia. 1.0630 in, Depth of Cut 0.1570 in, ANSI Code M3024-080-B27-06-04, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.