Walter - Shoulder Milling Cutter LN13
- Mfr # 6592070
- Zoro # G9382256
product price:Â
$
2,006.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
6.000"
Series
F5141
Depth of Cut
0.4720 in
Overall Length
2.4800 in
Number of Inserts Required
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6592070
- Zoro #
- G9382256
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F5141
- Number of Inserts Required
- 13
- For Use With
- LNHU1306 Inserts
- Cutting Angle
- 90 Degrees
- Insert Screw
- FS2081
- Pitch
- Medium
- ANSI Number
- F5141.UB38.152.Z13.12
- Cutting Direction
- Right Hand
- Key
- FS2003
- Features
- 4 Cutting Edges per Indexable Insert, Tangential Arrangement of Indexable Inserts
- Insert Holding Type
- Hexagon Socket Head Cap Screw
- ANSI Code
- F5141.UB38.152.Z13.12
- Side Cutting Edge Angle
- 90 Degrees
- Max. Speed
- 11,500 RPM
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- ISO Number
- F5141.UB38.152.Z13.12
- Standards
- ISO 6462-A
- Compatible Hardware
- FS2081 T15IP Clamping Screw
- Cutting Application
- Face Milling (Finishing), Face Milling (Roughing), Shoulder Milling (Finishing), Shoulder Milling (Roughing), Slot Milling
Dimensions
- Cutting Dia.
- 6.000"
- Depth of Cut
- 0.4720 in
- Overall Length
- 2.4800 in
- Shank Dia.
- 1.5"
- Insert Size
- 1306
- Max. Cutting Dia.
- 6 in
- Hub Outside Dia.
- 4.2520 in
- Insert Cutting Edge Length
- 12.00mm
- Arbor Dia.
- 1-1/2 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
- Fits Chest Size
- 4 Cutting Edges per Indexable Insert, Tangential Arrangement of Indexable Inserts
Description
Indexable Face Mill, Max. Cutting Dia. 6 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.4720 in, ANSI Code F5141.UB38.152.Z13.12, Compatible Hardware FS2081 T15IP Clamping Screw, Coolant Fed Coolant Through, Cutting Application Face Milling (Finishing), Face Milling (Roughing), Shoulder Milling (Finishing), Shoulder Milling (Roughing), Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.