Shop WALTER
See all product information
Create Account
Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6768413
- Zoro # G2966208
product price:Â
$
1,133.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1570 in
Overall Length
1.5750 in
Max. Speed
10,000 RPM
Cutting Application
Face Milling
Side Cutting Edge Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6768413
- Zoro #
- G2966208
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 10,000 RPM
- Cutting Application
- Face Milling
- Side Cutting Edge Angle
- 0 Degrees
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Number of Inserts
- 6
- ISO Number
- M3024-063-B22-06-04
- ANSI Code
- M3024-063-B22-06-04
- Coolant Fed
- Coolant Through
- Insert Shape
- Heptagon
Dimensions
- Depth of Cut
- 0.1570 in
- Overall Length
- 1.5750 in
- Arbor Dia.
- 0.8660 in
- Min. Cutting Dia.
- 2.4800 in
- Hub Outside Dia.
- 2.1260 in
- Max. Cutting Dia.
- 2.8660 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 2.8660 in, Arbor Dia. 0.8660 in, Depth of Cut 0.1570 in, ANSI Code M3024-063-B22-06-04, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.