Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6768427
- Zoro # G2922634
product price:Â
$
1,127.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1570 in
Overall Length
1.5750 in
Cutting Application
Face Milling
Max. Speed
9,900 RPM
Min. Cutting Dia.
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6768427
- Zoro #
- G2922634
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Cutting Application
- Face Milling
- Max. Speed
- 9,900 RPM
- Coolant Fed
- Coolant Through
- Insert Shape
- Heptagon
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Number of Inserts
- 6
- ANSI Code
- M3024.064-B26-06-04
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- M3024.064-B26-06-04
Dimensions
- Depth of Cut
- 0.1570 in
- Overall Length
- 1.5750 in
- Min. Cutting Dia.
- 2-1/2 in
- Max. Cutting Dia.
- 2.8860 in
- Hub Outside Dia.
- 2.1260 in
- Arbor Dia.
- 1 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 2.8860 in, Arbor Dia. 1 in, Depth of Cut 0.1570 in, ANSI Code M3024.064-B26-06-04, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.