Shop WALTER
See all product information
Create Account
Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6943591
- Zoro # G2933560
product price:Â
$
1,511.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2360 in
Overall Length
1.9690 in
Number of Inserts
7
Insert Shape
Heptagon
Arbor Dia.
1.2600 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6943591
- Zoro #
- G2933560
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Number of Inserts
- 7
- Insert Shape
- Heptagon
- ISO Number
- M3024-100-B32-07-06
- Cutting Application
- Face Milling
- Side Cutting Edge Angle
- 0 Degrees
- Max. Speed
- 6,500 RPM
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- M3024-100-B32-07-06
Dimensions
- Depth of Cut
- 0.2360 in
- Overall Length
- 1.9690 in
- Arbor Dia.
- 1.2600 in
- Max. Cutting Dia.
- 4.4430 in
- Hub Outside Dia.
- 3.1500 in
- Min. Cutting Dia.
- 3.9370 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 4.4430 in, Arbor Dia. 1.2600 in, Depth of Cut 0.2360 in, ANSI Code M3024-100-B32-07-06, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.