Walter - Face Milling Cutter square negative
- Mfr # 7659538
- Zoro # G2948330
product price:Â
$
1,127.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Overall Length
1.5750 in
Min. Cutting Dia.
2.4800 in
Max. Speed
21,500 RPM
ISO Number
M5009-063-B22-09-05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7659538
- Zoro #
- G2948330
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Max. Speed
- 21,500 RPM
- ISO Number
- M5009-063-B22-09-05
- Side Cutting Edge Angle
- 0 Degrees
- ANSI Code
- M5009-063-B22-09-05
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Coolant Fed
- Coolant Through
- Number of Inserts
- 9
Dimensions
- Depth of Cut
- 0.1970 in
- Overall Length
- 1.5750 in
- Min. Cutting Dia.
- 2.4800 in
- Arbor Dia.
- 0.8660 in
- Max. Cutting Dia.
- 2.8910 in
- Hub Outside Dia.
- 1.8900 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 2.8910 in, Arbor Dia. 0.8660 in, Depth of Cut 0.1970 in, ANSI Code M5009-063-B22-09-05, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.