Shop WALTER
See all product information
Create Account
Walter - Face Milling Cutter square negative
- Mfr # 7659551
- Zoro # G2935697
product price:Â
$
1,446.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Overall Length
1.9690 in
Hub Outside Dia.
3.0710 in
ISO Number
M5009-100-B32-09-05
Number of Inserts
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7659551
- Zoro #
- G2935697
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ISO Number
- M5009-100-B32-09-05
- Number of Inserts
- 9
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Side Cutting Edge Angle
- 0 Degrees
- ANSI Code
- M5009-100-B32-09-05
- Max. Speed
- 17,000 RPM
Dimensions
- Depth of Cut
- 0.1970 in
- Overall Length
- 1.9690 in
- Hub Outside Dia.
- 3.0710 in
- Max. Cutting Dia.
- 4.3480 in
- Min. Cutting Dia.
- 3.9370 in
- Arbor Dia.
- 1.2600 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 4.3480 in, Arbor Dia. 1.2600 in, Depth of Cut 0.1970 in, ANSI Code M5009-100-B32-09-05, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.