Walter - Face Milling Cutter square negative
- Mfr # 7659601
- Zoro # G2917865
product price:Â
$
1,446.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Overall Length
2-1/2 in
Side Cutting Edge Angle
0 Degrees
Max. Speed
16,900 RPM
Min. Cutting Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7659601
- Zoro #
- G2917865
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Side Cutting Edge Angle
- 0 Degrees
- Max. Speed
- 16,900 RPM
- ANSI Code
- M5009.102-B38-09-05
- ISO Number
- M5009.102-B38-09-05
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Number of Inserts
- 9
Dimensions
- Depth of Cut
- 0.1970 in
- Overall Length
- 2-1/2 in
- Min. Cutting Dia.
- 4 in
- Max. Cutting Dia.
- 4.4110 in
- Arbor Dia.
- 1-1/2 in
- Hub Outside Dia.
- 3-3/4 in
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Description
Indexable Face Mill, Max. Cutting Dia. 4.4110 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.1970 in, ANSI Code M5009.102-B38-09-05, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.