Shop WALTER
See all product information
Create Account
Walter - Grooving blades / Grooving modules
- Mfr # 6830469
- Zoro # G2939075
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.6440"
Depth of Cut
0.7870"
ISO Number
G2632-E20L-4T20SX
ANSI Code
G2632-E20L-4T20SX
Toolholder Style
G2632
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6830469
- Zoro #
- G2939075
- UPC #
- -
- Country of Origin
- Bulgaria
- Item
- Indexable Parting and Cut-Off Blade
- ISO Number
- G2632-E20L-4T20SX
- ANSI Code
- G2632-E20L-4T20SX
- Toolholder Style
- G2632
- Product Family
- Novex-Cut
- Cutting Direction
- Left Hand
- Cutting Application
- Radial Grooving
Dimensions
- Overall Length
- 1.6440"
- Depth of Cut
- 0.7870"
- Wire Rope Length
- 1.6440"
- Length
- 1.6440"
Description
Indexable Parting and Cut-Off Blade, Left Hand, ANSI Code G2632-E20L-4T20SX, Cutting Application Radial Grooving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.