Shop WIDIA

Square Turning Insert, Square, 5, SPUN, 3, Carbide

  • Mfr # 2028567
  • Zoro # G7678461

product price: 
$
17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Insert Shape
Square
Insert Style
SPUN
Inscribed Circle
5/8 in
Insert Size
621
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028567
Zoro #
G7678461
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPUN
Inscribed Circle
5/8 in
Chip-Breaker
No
Grade
TTR
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SPUN150412
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SPUN533
Workpiece Compatibility
Steel (P)
No. of Edges
4
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Primary Material Application ISO Code
P
Cutting Application
Turning
Shape
Square
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Included Angle
90 Degrees
Manufacturer Grade
TTR
Number of Cutting Edges
4
ANSI Code
SPUN533
Insert Holding Type
No Screw Hole
Primary Material Application
Steel
Clearance Angle
11 Degrees
Material
Carbide

Dimensions

Insert Size
621
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Cutting Edge Length
15.88mm
Thickness
3/16 in

Description

Square Turning Insert, Inscribed Circle 5/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.