Walter - Shank tool - external - positive - screw
- Mfr # 5327107
- Zoro # G2903320
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Toolholder Style
SVJB
Insert Clearance Angle
5 Degrees
ISO Number
SVJBR2020K11
Approach Angle
93 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5327107
- Zoro #
- G2903320
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- SVJB
- Insert Clearance Angle
- 5 Degrees
- ISO Number
- SVJBR2020K11
- Approach Angle
- 93 Degrees
- Insert Holding Type
- Screw On
- Insert Shape
- 35 Degrees Diamond
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 125.00mm
- Shank Height
- 20.00mm
- Insert Cutting Edge Length
- 11.00mm
- Shank Width
- 20.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Turning and Profiling Tool Holder, SVJB, Overall Length 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.