Walter - Helical Endmill Single Piece LN13
- Mfr # 6365036
- Zoro # G2956304
product price:Â
$
1,221.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.3150"
Shank Dia.
1-1/2 in
Toolholder Style
F5138
Features
4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Depth of Cut
1.7720"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6365036
- Zoro #
- G2956304
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- F5138
- Features
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- ISO Number
- F5138.UW38.038.Z02.45
- Standards
- DIN1835-B
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 90 Degrees
- ANSI Code
- F5138.UW38.038.Z02.45
- Cutting Application
- Shoulder Milling
- Max. Speed
- 23,100 RPM
- Shank Type - Machining
- Weldon Flat
Dimensions
- Overall Length
- 5.3150"
- Shank Dia.
- 1-1/2 in
- Depth of Cut
- 1.7720"
- Max. Cutting Dia.
- 1 1/2 in
- Wire Rope Length
- 5.3150"
- Length
- 5.3150"
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1-1/2 in, Weldon Flat, Overall Length 5.3150 In., ANSI Code F5138.UW38.038.Z02.45, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.