Walter - Helical Endmill Single Piece LN09
- Mfr # 6515208
- Zoro # G2919070
product price:Â
$
1,391.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.9370"
Shank Dia.
0.9840 in
ISO Number
F5038.W25.025.Z02.32
Standards
DIN1835-B
Features
4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6515208
- Zoro #
- G2919070
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ISO Number
- F5038.W25.025.Z02.32
- Standards
- DIN1835-B
- Features
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- ANSI Code
- F5038.W25.025.Z02.32
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Weldon Flat
- Side Cutting Edge Angle
- 90 Degrees
- Max. Speed
- 39,600 RPM
- Cutting Application
- Shoulder Milling
- Toolholder Style
- F5038
Dimensions
- Overall Length
- 3.9370"
- Shank Dia.
- 0.9840 in
- Depth of Cut
- 1.2600"
- Max. Cutting Dia.
- 123/125 in
- Wire Rope Length
- 3.9370"
- Length
- 3.9370"
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.9840 in, Weldon Flat, Overall Length 3.9370 In., ANSI Code F5038.W25.025.Z02.32, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.