Walter - High Performance Plunge Cutter
- Mfr # 5873879
- Zoro # G2905999
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.0390"
Shank Dia.
0.8660 in
Shank Type - Machining
Screw On
Overall Length
2.2830"
ANSI Code
F4030.UT22.026.Z02.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5873879
- Zoro #
- G2905999
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth of Cut
- 0.0390"
- Shank Dia.
- 0.8660 in
- Overall Length
- 2.2830"
- Max. Cutting Dia.
- 543/1000 in
- Connection Size
- T22
- Wire Rope Length
- 2.2830"
- Length
- 2.2830"
Details
- Item
- Indexable Square Shoulder End Mill
- Shank Type - Machining
- Screw On
- ANSI Code
- F4030.UT22.026.Z02.01
- Cutting Application
- Face Milling, High Feed Milling
- ISO Number
- F4030.UT22.026.Z02.01
- Number of Inserts
- 2
- Toolholder Style
- F4030
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 543/1000 in, Shank Dia. 0.8660 in, Screw On, Overall Length 2.2830 In., ANSI Code F4030.UT22.026.Z02.01, Connection Size T22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.