Walter - High Performance Plunge Cutter
- Mfr # 5882902
- Zoro # G2957220
product price:Â
$
1,157.99
/ea
Free Shipping & Returns
Key Features
Side Cutting Edge Angle
0 Degrees
Cutting Application
Face Milling, High Feed Milling
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Coolant Fed
Coolant Through
Max. Speed
15,900 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5882902
- Zoro #
- G2957220
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1.9690 in
- Arbor Dia.
- 1.0630 in
- Hub Outside Dia.
- 2-3/4 in
- Min. Cutting Dia.
- 2.4410 in
- Depth of Cut
- 0.0790 in
- Max. Cutting Dia.
- 3.1500 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Details
- Item
- Indexable Face Mill
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling, High Feed Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Coolant Fed
- Coolant Through
- Max. Speed
- 15,900 RPM
- Number of Inserts
- 5
- ISO Number
- F4030.B27.080.Z05.02
- ANSI Code
- F4030.B27.080.Z05.02
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.0630 in, Depth of Cut 0.0790 in, ANSI Code F4030.B27.080.Z05.02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.