Walter - Plunge Cutter
- Mfr # 6796960
- Zoro # G2929780
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
ANSI Code
M4002.064-B19-05-02
ISO Number
M4002.064-B19-05-02
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Depth of Cut
0.0790 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6796960
- Zoro #
- G2929780
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth of Cut
- 0.0790 in
- Min. Cutting Dia.
- 1.5940 in
- Overall Length
- 1.9690 in
- Arbor Dia.
- 3/4 in
- Hub Outside Dia.
- 2.2990 in
- Max. Cutting Dia.
- 2-1/2 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Details
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- ANSI Code
- M4002.064-B19-05-02
- ISO Number
- M4002.064-B19-05-02
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling, High Feed Milling
- Number of Inserts
- 5
- Max. Speed
- 15,900 RPM
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 3/4 in, Depth of Cut 0.0790 in, ANSI Code M4002.064-B19-05-02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.