Walter - High Performance Plunge Cutter
- Mfr # 5882901
- Zoro # G2907584
product price:Â
$
965.99
/ea
Free Shipping & Returns
Key Features
Cutting Application
Face Milling, High Feed Milling
Hub Outside Dia.
2.3620 in
Min. Cutting Dia.
1.8900 in
Coolant Fed
Coolant Through
ISO Number
F4030.B27.066.Z04.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5882901
- Zoro #
- G2907584
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hub Outside Dia.
- 2.3620 in
- Min. Cutting Dia.
- 1.8900 in
- Arbor Dia.
- 1.0630 in
- Max. Cutting Dia.
- 2.5980 in
- Depth of Cut
- 0.0790 in
- Overall Length
- 1.9690 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Details
- Item
- Indexable Face Mill
- Cutting Application
- Face Milling, High Feed Milling
- Coolant Fed
- Coolant Through
- ISO Number
- F4030.B27.066.Z04.02
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- F4030.B27.066.Z04.02
- Side Cutting Edge Angle
- 0 Degrees
- Number of Inserts
- 4
- Max. Speed
- 17,500 RPM
Description
Indexable Face Mill, Max. Cutting Dia. 2.5980 in, Arbor Dia. 1.0630 in, Depth of Cut 0.0790 in, ANSI Code F4030.B27.066.Z04.02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.