Walter - Plunge Cutter
- Mfr # 6795858
- Zoro # G2912649
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Toolholder Style
M4002
Shank Type - Machining
Screw On
Max. Cutting Dia.
543/1000 in
Depth of Cut
0.0390"
ANSI Code
M4002.026-T22-03-01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6795858
- Zoro #
- G2912649
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Cutting Dia.
- 543/1000 in
- Depth of Cut
- 0.0390"
- Connection Size
- T22
- Shank Dia.
- 0.8660 in
- Overall Length
- 2.2830"
- Wire Rope Length
- 2.2830"
- Length
- 2.2830"
Details
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- M4002
- Shank Type - Machining
- Screw On
- ANSI Code
- M4002.026-T22-03-01
- Cutting Application
- Face Milling, High Feed Milling
- ISO Number
- M4002.026-T22-03-01
- Number of Inserts
- 3
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 543/1000 in, Shank Dia. 0.8660 in, Screw On, Overall Length 2.2830 In., ANSI Code M4002.026-T22-03-01, Connection Size T22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.