Walter - Plunge Cutter
- Mfr # 7721737
- Zoro # G2948470
product price:Â
$
1,145.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Features
Can Be Used Universally, High Machining Volume Thanks to the Combination of Low Depths of Cut and High Feed Per Tooth Rates, High Process Reliability Due to Stable Indexable Insert, Low Vibration Tendency in Long Tools, Optimum Productivity Thanks to Extr
Side Cutting Edge Angle
0 Degrees
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Arbor Dia.
0.8660 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7721737
- Zoro #
- G2948470
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Arbor Dia.
- 0.8660 in
- Min. Cutting Dia.
- 2.2480 in
- Max. Cutting Dia.
- 2.4800 in
- Depth of Cut
- 0.0390 in
- Hub Outside Dia.
- 1.8900 in
- Overall Length
- 1.5750 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
- Fits Chest Size
- Can Be Used Universally, High Machining Volume Thanks to the Combination of Low Depths of Cut and High Feed Per Tooth Rates, High Process Reliability Due to Stable Indexable Insert, Low Vibration Tendency in Long Tools, Optimum Productivity Thanks to Extr
Details
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- Features
- Can Be Used Universally, High Machining Volume Thanks to the Combination of Low Depths of Cut and High Feed Per Tooth Rates, High Process Reliability Due to Stable Indexable Insert, Low Vibration Tendency in Long Tools, Optimum Productivity Thanks to Extr
- Side Cutting Edge Angle
- 0 Degrees
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- M5008-063-B22-10-01
- Number of Inserts
- 10
- Max. Speed
- 16,500 RPM
- ANSI Code
- M5008-063-B22-10-01
Description
Indexable Face Mill, Max. Cutting Dia. 2.4800 in, Arbor Dia. 0.8660 in, Depth of Cut 0.0390 in, ANSI Code M5008-063-B22-10-01, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.