Walter - Plunge Cutter
- Mfr # 6796936
- Zoro # G2958219
product price:Â
$
992.99
/ea
Free Shipping & Returns
Key Features
Arbor Dia.
1.0630 in
Hub Outside Dia.
2.9490 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
ANSI Code
M4002-080-B27-06-02
Max. Cutting Dia.
3.1500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6796936
- Zoro #
- G2958219
- UPC #
- -
- Country of Origin
- China
Dimensions
- Arbor Dia.
- 1.0630 in
- Hub Outside Dia.
- 2.9490 in
- Max. Cutting Dia.
- 3.1500 in
- Depth of Cut
- 0.0790 in
- Overall Length
- 1.9690 in
- Min. Cutting Dia.
- 2.2520 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Details
- Item
- Indexable Face Mill
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- M4002-080-B27-06-02
- Coolant Fed
- Coolant Through
- ISO Number
- M4002-080-B27-06-02
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling, High Feed Milling
- Number of Inserts
- 6
- Max. Speed
- 14,100 RPM
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.0630 in, Depth of Cut 0.0790 in, ANSI Code M4002-080-B27-06-02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.