Walter - High Performance Plunge Cutter
- Mfr # 5882954
- Zoro # G2917129
product price:Â
$
1,157.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Max. Speed
16,300 RPM
Max. Cutting Dia.
3 in
Overall Length
1.9690 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5882954
- Zoro #
- G2917129
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Cutting Dia.
- 3 in
- Overall Length
- 1.9690 in
- Hub Outside Dia.
- 2-1/2 in
- Depth of Cut
- 0.0790 in
- Arbor Dia.
- 1 in
- Min. Cutting Dia.
- 2.1730 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Details
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed
- 16,300 RPM
- Cutting Application
- Face Milling, High Feed Milling
- ANSI Code
- F4030.UB26.076.Z05.02
- ISO Number
- F4030.UB26.076.Z05.02
- Side Cutting Edge Angle
- 0 Degrees
- Number of Inserts
- 5
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.0790 in, ANSI Code F4030.UB26.076.Z05.02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.