Walter - High Performance Plunge Cutter
- Mfr # 5882947
- Zoro # G2912475
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Toolholder Style
F4030
Max. Cutting Dia.
1 291/1000 in
ANSI Code
F4030.UT45.051.Z04.02
ISO Number
F4030.UT45.051.Z04.02
Overall Length
3.1500"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5882947
- Zoro #
- G2912475
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Cutting Dia.
- 1 291/1000 in
- Overall Length
- 3.1500"
- Shank Dia.
- 1.7720 in
- Depth of Cut
- 0.0790"
- Connection Size
- T45
- Wire Rope Length
- 3.1500"
- Length
- 3.1500"
Details
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- F4030
- ANSI Code
- F4030.UT45.051.Z04.02
- ISO Number
- F4030.UT45.051.Z04.02
- Shank Type - Machining
- Screw On
- Cutting Application
- Face Milling, High Feed Milling
- Number of Inserts
- 4
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 291/1000 in, Shank Dia. 1.7720 in, Screw On, Overall Length 3.1500 In., ANSI Code F4030.UT45.051.Z04.02, Connection Size T45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.