Walter - Plunge Cutter
- Mfr # 7721805
- Zoro # G2951970
product price:Â
$
825.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Screw On
Connection Size
T36
Side Cutting Edge Angle
0 Degrees
Number of Inserts
8
Min. Cutting Dia.
1.2680"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7721805
- Zoro #
- G2951970
- UPC #
- -
- Country of Origin
- China
Dimensions
- Connection Size
- T36
- Min. Cutting Dia.
- 1.2680"
Details
- Item
- Indexable Square Shoulder End Mill
- Shank Type - Machining
- Screw On
- Side Cutting Edge Angle
- 0 Degrees
- Number of Inserts
- 8
Description
Indexable Square Shoulder End Mill, Screw On, Connection Size T36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.