Walter - High Performance Plunge Cutter
- Mfr # 5882958
- Zoro # G2922144
product price:Â
$
1,433.99
/ea
Free Shipping & Returns
Key Features
Min. Cutting Dia.
3.2910 in
ANSI Code
F4030.UB38.102.Z07.02
Overall Length
2.4800 in
Hub Outside Dia.
3.6220 in
Depth of Cut
0.0790 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5882958
- Zoro #
- G2922144
- UPC #
- -
- Country of Origin
- China
Dimensions
- Min. Cutting Dia.
- 3.2910 in
- Overall Length
- 2.4800 in
- Hub Outside Dia.
- 3.6220 in
- Depth of Cut
- 0.0790 in
- Arbor Dia.
- 1-1/2 in
- Max. Cutting Dia.
- 4 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Details
- Item
- Indexable Face Mill
- ANSI Code
- F4030.UB38.102.Z07.02
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- F4030.UB38.102.Z07.02
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Face Milling, High Feed Milling
- Number of Inserts
- 7
- Coolant Fed
- Coolant Through
- Max. Speed
- 14,100 RPM
Description
Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.0790 in, ANSI Code F4030.UB38.102.Z07.02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.