Shop WALTER
See all product information
Create Account
Walter - Plunge Cutter
- Mfr # 6796962
- Zoro # G2947116
product price:Â
$
1,164.99
/ea
Free Shipping & Returns
Key Features
Side Cutting Edge Angle
0 Degrees
Arbor Dia.
1-1/2 in
Hub Outside Dia.
3.7990 in
ISO Number
M4002.102-B38-07-02
Max. Cutting Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6796962
- Zoro #
- G2947116
- UPC #
- -
- Country of Origin
- China
Dimensions
- Arbor Dia.
- 1-1/2 in
- Hub Outside Dia.
- 3.7990 in
- Max. Cutting Dia.
- 4 in
- Depth of Cut
- 0.0790 in
- Min. Cutting Dia.
- 3.0940 in
- Overall Length
- 2.4800 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Details
- Item
- Indexable Face Mill
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- M4002.102-B38-07-02
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Number of Inserts
- 7
- Cutting Application
- Face Milling, High Feed Milling
- ANSI Code
- M4002.102-B38-07-02
- Max. Speed
- 12,500 RPM
Description
Indexable Face Mill, Max. Cutting Dia. 4 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.0790 in, ANSI Code M4002.102-B38-07-02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.