Shop All Plug Cutter Drill Bits
Walter
Walter - High Performance Plunge Cutter
Mfr # F4030.UZ31.038.Z02.02
Zoro # G2910670
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Shank Dia. 1-1/4 in
- Max. Cutting Dia. 791/1000 in
- Toolholder Style F4030
- ANSI Code F4030.UZ31.038.Z02.02
Product Information
- Brand Walter
- MFR # F4030.UZ31.038.Z02.02
- Zoro # G2910670
- Country of Origin Germany
- Category Plug Cutter Drill Bits
Dimensions
Overall Length | 10" |
Shank Dia. | 1-1/4 in |
Max. Cutting Dia. | 791/1000 in |
Depth of Cut | 0.0790" |
Details
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 791/1000 in, Shank Dia. 1-1/4 in, Straight, Overall Length 10 In., ANSI Code F4030.UZ31.038.Z02.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDY Energy HT 1600 Overlap Welding Kit, Kit Comes With HT 1600 Heat Gun (HT1600 overlap kit)
- MILWAUKEE TOOL 13/64" Titanium SHOCKWAVE (48-89-4610)
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- RIDGID Nipple Chuck, 3 In (419)
- MILESCRAFT 3pc. Plug Cutter Set (1/4", 1/2", 3/8") (5340)
- CMT Tenon And Plug Cutter, 3/8" (529.095.31)
- BIG HORN Plug Cutter Set (19164)
- EAZYPOWER Plug Cutter, HSS, 3/8 in. (30025)
- Walter Drill Bits