Walter - Indexable insert drill with square inserts
- Mfr # 7098430
- Zoro # G2932468
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
ISO Number
D3120-02-38.00F40-P25
Shank Length
70.00mm
Shank Dia.
40.00mm
Overall Length
186.00mm
Max. Drilling Depth
76.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7098430
- Zoro #
- G2932468
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 186.00mm
- Max. Drilling Depth
- 76.00mm
- Flute Length
- 108.00mm
- Max. Drill Dia.
- 38.00mm
- Depth x Dia. Ratio
- 2xD
- Wire Rope Length
- 186.00mm
- Length
- 186.00mm
Details
- Item
- Indexable Drill Bit for General Drilling
- ISO Number
- D3120-02-38.00F40-P25
- Toolholder Style
- D3120
- ANSI Code
- D3120-02-38.00F40-P25
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 38.00mm, 2xD, Max. Drilling Depth 76.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.