Shop WALTER

Walter - Insert Profile Type pos. With Hole

  • Mfr # 6427915
  • Zoro # G9379343

product price: 
$
18.79
/ea
Sold in multiples of 10 for $187.90

Key Features

Super Alloy (S) Compatibility
No
Insert Application
Medium
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Lead Angle
14 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6427915
Zoro #
G9379343
UPC #
-
Country of Origin
Germany
Super Alloy (S) Compatibility
No
Insert Application
Medium
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Lead Angle
14 Degrees
Rake
Positive
Coating
PVD
ANSI Number
P26339R10
Workpiece Compatibility
Stainless (M), Steel (P)
Item
Triangle Milling Insert
Hardened (H) Compatibility
No
ISO Number
P26339R10 WSP45S
Insert Shape
Triangle
Chip-Breaker
Yes
No. of Edges
3
For Use With
High-Performance Milling Cutter
Insert Style
P263
Non Ferrous (N) Compatibility
No
Grade
WSP45S
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Inscribed Circle
17/64 in
Chip-Breaker Code
A27
Primary Material Application ISO Code
M, P, S
Included Angle
80 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSP45S
Cutting Application
Milling
Number of Cutting Edges
3
Shape
Triangle
Coating Process
PVD
Chip-Breaker Style
0 Degrees Chipbreaker Groove
ANSI Code
P26339R10 WSP45S
Feed Type
High
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
14 Degrees
Insert Holding Type
Screw
Compatible Product Type
High-Performance Milling Cutter

Dimensions

Insert Size
39R10
Nose Radius
0.031"
Insert Thickness
0.109"
Corner Radius
1/32 in
Thickness
0.109 in

Description

Triangle Milling Insert, Inscribed Circle 17/64 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.