Walter - Insert Square Pos With Hole

  • Mfr # 6069449
  • Zoro # G9533535
product price: 
$
17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Hardened (H) Compatibility
No
Coating
CVD
Rake
Positive
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6069449
Zoro #
G9533535
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.156"
Nose Radius
0.031"
Insert Size
09T308
Thickness
0.156 in
Corner Radius
1/32 in
Cutting Edge Length
9.52mm

Details

Hardened (H) Compatibility
No
Coating
CVD
Rake
Positive
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
Insert Application
Medium
Insert Shape
Square
For Use With
F2339 Ball Nose Mill
Cast Iron (K) Compatibility
Yes
Item
Square Milling Insert
Insert Style
SPMW
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
4
Grade
WKP25S
Chip-Breaker
Yes
Inscribed Circle
3/8 in
ANSI Number
SPMW09T308-A57 WKP25S
Insert Material
Carbide
ISO Number
SPMW09T308-A57 WKP25S
Manufacturer Grade
WKP25S
Coating Process
CVD
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K, P
Cutting Application
Milling
Hole Type
Countersink Hole
For Toolholder
F2339.T14.016.Z02.24, F2339.T18.020.Z02.28, F2339.T22.025.Z02.32, F2339.T28.030.Z02.42, F2339.T28.032.Z02.43, F2339.W16.016.Z02.24, F2339.W20.016.Z02.24, F2339.W20.020.Z02.28, F2339.W25.025.Z02.32, F2339.W32.030.Z02.42, F2339.W32.032.Z02.43, F2339.W40.040.Z02.57, F2339.Z25.020.Z02.28, F2339.Z32.025.Z02.32, F2339.Z40.030.Z02.42, F2339.Z40.032.Z02.43
Shape
Square
ANSI Code
SPMW09T308-A57 WKP25S
Measurement System
Metric
Number of Cutting Edges
4
Primary Material Application
Cast Iron, Steel
Included Angle
90 Degrees
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Chip-Breaker Code
A57
Clearance Angle
11 Degrees
Insert Holding Type
Screw Held
Compatible Product Type
F2339 Ball Nose Mill

Description

Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive

Ratings & reviews