Shop WALTER

Walter - Insert Profile Type pos. With Hole

  • Mfr # 6427940

  • Zoro # G9379395


product price:  $21.69
/ea
Sold in multiples of 10 for $216.90

Key Features

Rake
Positive
Mounting Style
Screw
Insert Thickness
0.187"
For Use With
High-Performance Milling Cutter
Cast Iron (K) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6427940
Zoro #
G9379395
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.187"
Nose Radius
0.079"
Insert Size
79R25
Corner Radius
5/64 in
Thickness
0.187 in

Details

Rake
Positive
Mounting Style
Screw
For Use With
High-Performance Milling Cutter
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
P26379-R25
Grade
WSP45S
No. of Edges
3
Lead Angle
11 Degrees
Insert Shape
Triangle
Insert Application
Medium
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
PVD
ISO Number
P26379-R25 WSP45S
Super Alloy (S) Compatibility
No
Item
Triangle Milling Insert
Insert Style
P263
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Inscribed Circle
0.5120 in
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Triangle
Clearance Angle
14 Degrees
Feed Type
High
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Measurement System
Metric
ANSI Code
P26379-R25 WSP45S
Coating Process
PVD
Cutting Application
Milling
Number of Cutting Edges
3
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSP45S
Chip-Breaker Code
A27
Insert Holding Type
Screw
Included Angle
80 Degrees
Material - Machining
Carbide

Description

Triangle Milling Insert, Inscribed Circle 0.5120 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.