Shop WALTER

Walter - Insert Square Pos With Hole

  • Mfr # 6069447
  • Zoro # G1898605

product price: 
$
12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Thickness
0.125"
Cutting Direction
Right Hand
Insert Style
SPMW
Rake
Positive
Insert Size
60304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069447
Zoro #
G1898605
UPC #
-
Country of Origin
Germany
Cutting Direction
Right Hand
Insert Style
SPMW
Rake
Positive
Insert Shape
Square
Coating
CVD
Stainless (M) Compatibility
No
ANSI Number
SPMW060304-A57 WKP25S
Grade
WKP25S
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Inscribed Circle
1/4 in
Item
Square Milling Insert
Hardened (H) Compatibility
No
Chip-Breaker
Yes
No. of Edges
4
Insert Application
Medium
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
F2339 Ball Nose Mill
Steel (P) Compatibility
Yes
ISO Number
SPMW060304-A57 WKP25S
Hole Type
Countersink Hole
Insert Holding Type
Screw Held
Included Angle
90 Degrees
Material - Machining
Carbide
Manufacturer Grade
WKP25S
Primary Material Application ISO Code
K, P
Measurement System
Metric
Number of Cutting Edges
4
For Toolholder
F2339.T14.016.Z02.24, F2339.T18.020.Z02.28, F2339.T22.025.Z02.32, F2339.T28.030.Z02.42, F2339.T28.032.Z02.43, F2339.W16.016.Z02.24, F2339.W20.016.Z02.24, F2339.W20.020.Z02.28, F2339.W25.025.Z02.32, F2339.W32.030.Z02.42, F2339.W32.032.Z02.43, F2339.W40.040.Z02.57, F2339.Z25.020.Z02.28, F2339.Z32.025.Z02.32, F2339.Z40.030.Z02.42, F2339.Z40.032.Z02.43
Cutting Application
Milling
ANSI Code
SPMW060304-A57 WKP25S
Chip-Breaker Code
A57
Shape
Square
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Clearance Angle
11 Degrees
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Thickness
0.125"
Insert Size
60304
Nose Radius
0.016"
Corner Radius
0.40mm
Thickness
0.125 in
Cutting Edge Length
6.35mm

Description

Square Milling Insert, Inscribed Circle 1/4 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.