Walter

Walter - Insert Profile Type pos. With Hole


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cutting Direction Neutral
  • Super Alloy (S) Compatibility No
  • Steel (P) Compatibility Yes
  • Nose Radius 0.492"
  • Insert Thickness 0.125"
See all product information

Product Information

Dimensions

Nose Radius 0.492"
Insert Size 15R12
Corner Radius 0.60mm

Details

Cutting Direction Neutral
Super Alloy (S) Compatibility No
Steel (P) Compatibility Yes
Insert Thickness 0.125"
Hardened (H) Compatibility No
Mounting Style Screw
Insert Shape Triangle
ISO Number P26315R12 WSP45S
No. of Edges 3
Lead Angle 14 Degrees
Workpiece Compatibility Stainless (M), Steel (P)
Non Ferrous (N) Compatibility No
ANSI Number P26315R12
Coating PVD
Insert Style P263
Insert Application Medium
Rake Positive
Item Triangle Milling Insert
For Use With Copy Milling Cutter
Grade WSP45S
Stainless (M) Compatibility Yes
Chip-Breaker Yes
Cast Iron (K) Compatibility No
Inscribed Circle 0.3350 in
Chip-Breaker Style 10 Degrees Chipbreaker Groove
Material - Machining Carbide
Manufacturer Grade WSP45S
Insert Holding Type Screw
Shape Triangle
Measurement System Metric
Primary Material Application Nickel, Stainless Steel, Steel, Titanium
Thickness 0.125 in
Cutting Application Milling
ANSI Code P26315R12 WSP45S
Primary Material Application ISO Code M, P, S
Coating Process PVD
Number of Cutting Edges 3
Included Angle 80 Degrees
Chip-Breaker Code D57
Clearance Angle 14 Degrees
Finish - Machining TiAlN+Al2O3+Al

Description

Triangle Milling Insert, Inscribed Circle 0.3350 in, Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.