Shop All Milling Inserts
Walter
Walter - Insert Rhomb Neg With Hole
Mfr # LNGX130712R-L55
Zoro # G9378862
Sold in multiples of 10 for $243.50
$243.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rake Negative
- Super Alloy (S) Compatibility No
- Workpiece Compatibility Stainless (M), Steel (P)
- Nose Radius 0.047"
- Insert Shape Rectangle
Product Information
- Brand Walter
- MFR # LNGX130712R-L55
- Zoro # G9378862
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | 0.047" |
Insert Size | 130712 |
Cutting Edge Length | 13.70mm |
Width | 11.00mm |
Corner Radius | 3/64 in |
Details
Description
Diamond Milling Insert, Negative
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7002)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120101)
- RICHELIEU HARDWARE Pro-Mix Screwdriver Bit Set - 33 Pieces (386360)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT123508PEERG-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (AXMT123508PEERE-ACM200)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- FREUD Replacement Insert Knife Set, 4pc (TM1465-RPLKS)
- Walter Milling Inserts