Shop All Milling Inserts
Walter
Walter - Insert Rhomb Pos With Hole
Mfr # ADGT1204PER-D51
Zoro # G9379693
Sold in multiples of 10 for $261.50
$261.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PVD
- Insert Application Medium
- Rake Positive
- Insert Shape Parallelogram
- Hardened (H) Compatibility No
Product Information
- Brand Walter
- MFR # ADGT1204PER-D51
- Zoro # G9379693
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | 0.031" |
Insert Size | 1204 |
Cutting Edge Length | 13.60mm |
Corner Radius | 0.80mm |
Width | 8.40mm |
Details
Description
Parallelogram Milling Insert, Positive, ADGT1204PER-D51 WSP45S, D51, 10 Degrees Chipbreaker Groove, 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Threading Insert, NT, (NTP2R)
- DRILL AMERICA 17/32" HSS Taper Length Drill Bit (DWDTL17/32)
- WESTWARD 1/2 in Drive Impact Socket 27 mm Size 6 pt Deep Depth, Black Oxide (4LXL2)
- KO-KEN Bit Socket 5mm BallPoint Hex 50mm 1/4 Sq. Drive (2011M.50-5)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT170508PEERG-ACP200)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (AXMT123508PEERE-ACM200)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- TUNGALOY Milling Insert, PVD Coating, 0.177in.Thick (6811536)
- Walter Milling Inserts