Walter - Insert Round Pos With Hole

  • Mfr # 5918028
  • Zoro # G9534217
product price: 
$
13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Thickness
0.125"
Stainless (M) Compatibility
No
Insert Style
RDMT
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918028
Zoro #
G9534217
UPC #
-
Country of Origin
Germany
Stainless (M) Compatibility
No
Insert Style
RDMT
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
Steel (P) Compatibility
Yes
Coating
CVD
Inscribed Circle
0.3150 in
Insert Material
Carbide
For Use With
Walter Tool
ANSI Number
RDMT0803M0-D57 WKP35S
Insert Shape
Round
Insert Application
Medium
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Grade
WKP35S
Cutting Direction
Right Hand
Rake
Positive
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Item
Round Milling Insert
ISO Number
RDMT0803M0-D57 WKP35S
ANSI Code
RDMT0803M0-D57 WKP35S
Chip-Breaker Code
D57
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP35S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Shape
Round
Clearance Angle
15 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Insert Holding Type
Screw Held
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Milling
Hole Type
Countersink Hole
Coating Process
CVD
Compatible Product Type
Walter Tool

Dimensions

Insert Thickness
0.125"
Nose Radius
0.157"
Insert Size
0803M0
Mounting Hole Dia.
3.40mm
Corner Radius
5/32 in
Thickness
0.125 in
Through Hole Inside Dia.
3.40mm
Cutting Edge Length
8.00mm

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & reviews