Shop WALTER

Walter - Insert Square Pos With Hole

  • Mfr # 5917891
  • Zoro # G9533711

product price: 
$
12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Hardened (H) Compatibility
No
Coating
CVD
Grade
WKP35S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5917891
Zoro #
G9533711
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.016"
Insert Thickness
0.125"
Insert Size
60304
Corner Radius
0.40mm
Cutting Edge Length
6.35mm
Thickness
0.125 in

Details

Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
Hardened (H) Compatibility
No
Coating
CVD
Grade
WKP35S
Inscribed Circle
1/4 in
Super Alloy (S) Compatibility
No
Item
Square Milling Insert
Cast Iron (K) Compatibility
Yes
Insert Shape
Square
For Use With
F4030 High-Performance Milling Cutter
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
No
Insert Style
SPMT
ANSI Number
SPMT060304-D51 WKP35S
No. of Edges
4
Chip-Breaker
Yes
Insert Application
Medium
Cutting Direction
Right Hand
Rake
Positive
Stainless (M) Compatibility
No
ISO Number
SPMT060304-D51 WKP35S
Material - Machining
Carbide
Manufacturer Grade
WKP35S
Number of Cutting Edges
4
Coating Process
CVD
Cutting Application
Milling
Chip-Breaker Code
D51
Hole Type
Countersink Hole
Insert Holding Type
Screw Held
Primary Material Application
Cast Iron, Steel
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
11 Degrees
Measurement System
Metric
Included Angle
90 Degrees
ANSI Code
SPMT060304-D51 WKP35S
Shape
Square
Primary Material Application ISO Code
K, P
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Compatible Product Type
F4030 High-Performance Milling Cutter

Description

Square Milling Insert, Inscribed Circle 1/4 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.