Shop All Milling Inserts
Walter
Walter - Insert Round Pos With Hole
Mfr # ROMX1605M0-D57
Zoro # G9379553
product price: $18.25
/ea
Sold in multiples of 10 for $182.50
$182.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ISO Number ROMX1605M0-D57 WSP45S
- Stainless (M) Compatibility Yes
- Non Ferrous (N) Compatibility No
- Lead Angle 15 Degrees
- Hardened (H) Compatibility No
Product Information
- Brand Walter
- MFR # ROMX1605M0-D57
- Zoro # G9379553
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | Round |
Insert Size | 1605M0 |
Mounting Hole Dia. | 5.50mm |
Through Hole Inside Dia. | 5.50mm |
Cutting Edge Length | 16.00mm |
Corner Radius | 8.00mm |
Details
Description
Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Slotted And Phillips Insulated Ergonic Screwdriver Set (6-Piece) (0715753169)
- WESTWARD Fan Blade (TT316014666G)
- GEARWRENCH 1/2" Drive Micrometer Torque Wrench 30-250 ft/lbs. (85066M)
- WARNER 3" V‐Notch Plastic Spreader (908)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- WIDIA Square Milling Insert, 12.00mm, Carbide (SNHX1202PNERML)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT170508PEERG-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- Walter Milling Inserts