Shop All Milling Inserts
Walter
Walter - Insert Square Neg With Hole
Mfr # SNGX1205ANN-F67
Zoro # G9379115
product price: $27.39
/ea
Sold in multiples of 10 for $273.90
$273.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Number SNGX1205ANN-F67
- Grade WSP45S
- Cutting Direction Neutral
- Insert Shape Square
- Coating PVD
Product Information
- Brand Walter
- MFR # SNGX1205ANN-F67
- Zoro # G9379115
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Nose Radius | Chamfer |
Insert Size | 1205 |
Corner Radius | 1/32 in |
Cutting Edge Length | 12.70mm |
Details
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 5/16 in Tip, Slotted Tip (JK51606RF)
- MILWAUKEE TOOL 4 PC Hollow Shaft SAE Nut Driver Set (48-22-2404)
- CAPRI TOOLS 11 mm 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15011)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 9,000 RPM, 1.0 hp (M2A120RP1045)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- WIDIA Square Milling Insert, 12.00mm, Carbide (SNHX1202PNERML)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- TUNGALOY Milling Insert, PVD Coating, 0.177in.Thick (6811536)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- Walter Milling Inserts