Walter

Walter - Insert Square Neg With Hole


product price: $35.19
/ea
Sold in multiples of 10 for $351.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cutting Direction Neutral
  • For Use With F2339 Ball Nose Mill
  • Chip-Breaker Yes
  • ANSI Number SNGX1606ANN-F57
  • Coating PVD
See all product information

Product Information

Dimensions

Nose Radius Chamfer
Insert Size 1606
Corner Radius 3/64 in
Cutting Edge Length 16.00mm

Details

Cutting Direction Neutral
For Use With F2339 Ball Nose Mill
Chip-Breaker Yes
ANSI Number SNGX1606ANN-F57
Coating PVD
Insert Style SNGX
No. of Edges 8
Steel (P) Compatibility Yes
Hardened (H) Compatibility No
Workpiece Compatibility Stainless (M), Steel (P)
Grade WSP45S
Mounting Style Screw
Insert Shape Square
Item Square Milling Insert
Lead Angle 0 Degrees
Insert Application Medium
Super Alloy (S) Compatibility No
Stainless (M) Compatibility Yes
ISO Number SNGX1606ANN-F57 WSP45S
Non Ferrous (N) Compatibility No
Insert Thickness 0.242"
Cast Iron (K) Compatibility No
Rake Negative
Inscribed Circle 5/8 in
Clearance Angle 0 Degrees
Insert Holding Type Screw
Material - Machining Carbide
Coating Process PVD
ANSI Code SNGX1606ANN-F57 WSP45S
Cutting Application Milling
Chip-Breaker Code F57
Wiper Insert Yes
Primary Material Application Nickel, Stainless Steel, Steel, Titanium
Thickness 0.242 in
Shape Square
For Toolholder F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Finish - Machining TiAlN+Al2O3+Al
Included Angle 90 Degrees
Primary Material Application ISO Code M, P, S
Measurement System Metric
Chip-Breaker Style 16 Degrees Chipbreaker Groove
Manufacturer Grade WSP45S
Number of Cutting Edges 4

Description

Square Milling Insert, Inscribed Circle 5/8 in, Rake Negative

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.