Walter - Insert Square Pos With Hole

  • Mfr # 5015850
  • Zoro # G9533562
product price: 
$
17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Super Alloy (S) Compatibility
No
Grade
WAK15
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5015850
Zoro #
G9533562
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.031"
Insert Thickness
0.156"
Insert Size
09T308
Corner Radius
1/32 in
Cutting Edge Length
9.52mm
Thickness
0.156 in

Details

Super Alloy (S) Compatibility
No
Grade
WAK15
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Held
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
Insert Style
SPMW
Rake
Positive
Insert Shape
Square
For Use With
F2339 Ball Nose Mill
Item
Square Milling Insert
Insert Application
Medium
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
ANSI Number
SPMW09T308-A57 WAK15
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Coating
CVD
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
ISO Number
SPMW09T308-A57 WAK15
Measurement System
Metric
Manufacturer Grade
WAK15
Coating Process
CVD
ANSI Code
SPMW09T308-A57 WAK15
Primary Material Application ISO Code
K
Hole Type
Countersink Hole
Number of Cutting Edges
4
Chip-Breaker Code
A57
Included Angle
90 Degrees
Clearance Angle
11 Degrees
Insert Holding Type
Screw Held
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Milling
Primary Material Application
Cast Iron
For Toolholder
F2339.T14.016.Z02.24, F2339.T18.020.Z02.28, F2339.T22.025.Z02.32, F2339.T28.030.Z02.42, F2339.T28.032.Z02.43, F2339.W16.016.Z02.24, F2339.W20.016.Z02.24, F2339.W20.020.Z02.28, F2339.W25.025.Z02.32, F2339.W32.030.Z02.42, F2339.W32.032.Z02.43, F2339.W40.040.Z02.57, F2339.Z25.020.Z02.28, F2339.Z32.025.Z02.32, F2339.Z40.030.Z02.42, F2339.Z40.032.Z02.43
Material - Machining
Carbide
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Shape
Square
Compatible Product Type
F2339 Ball Nose Mill

Description

Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive

Ratings & reviews