Shop WALTER

Walter - Insert Square Pos With Hole

  • Mfr # 6069442
  • Zoro # G9533736

product price: 
$
15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Shape
Square
Insert Application
Medium
Coating
CVD
Insert Style
SPMT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6069442
Zoro #
G9533736
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.016"
Insert Thickness
0.125"
Insert Size
60304
Corner Radius
0.40mm
Thickness
0.125 in
Cutting Edge Length
6.35mm

Details

Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Shape
Square
Insert Application
Medium
Coating
CVD
Insert Style
SPMT
ANSI Number
SPMT060304-D51 WKP25S
Cast Iron (K) Compatibility
Yes
Rake
Positive
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Item
Square Milling Insert
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
No. of Edges
4
Grade
WKP25S
Inscribed Circle
1/4 in
For Use With
F2339 Ball Nose Mill
Hardened (H) Compatibility
No
Insert Material
Carbide
ISO Number
SPMT060304-D51 WKP25S
Chip-Breaker Code
D51
Clearance Angle
11 Degrees
Cutting Application
Milling
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Hole Type
Countersink Hole
Included Angle
90 Degrees
Material - Machining
Carbide
Coating Process
CVD
Measurement System
Metric
ANSI Code
SPMT060304-D51 WKP25S
Insert Holding Type
Screw Held
Manufacturer Grade
WKP25S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Primary Material Application
Cast Iron, Steel
Shape
Square
Number of Cutting Edges
4
Compatible Product Type
F2339 Ball Nose Mill

Description

Square Milling Insert, Inscribed Circle 1/4 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.