Walter
Walter - Insert Square Pos With Hole
Mfr # SPMW060304-A57 WKP35S
Zoro # G1898587
Sold in multiples of 10 for $95.30
$95.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rake Positive
- Insert Thickness 0.125"
- Nose Radius 0.016"
- Super Alloy (S) Compatibility No
- Insert Shape Square
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper Gage, Digimatic, External, 0-30mm (209-953)
- STANDARD IGNITION Multi-Function Socket, S-99 (S-99)
- KENNEDY K1800 Series Side Cabinet, 5 Drawer, Red, Steel, 13-1/2 in W x 18 in D x 29 in H (185XR)
- K-TOOL INTERNATIONAL 8", 10", 14", 18" L Cast Iron Pipe Wrench Set, 4PCS (KTI-49000)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- TUNGALOY Milling Insert, AH725 Grade, PVD Coating (6864162)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (SEMT13T3AGSR-FG-ACP100)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (AXMT123508PEERG-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- Walter Milling Inserts