Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6092348
  • Zoro # G9691516

product price: 
$
29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.50mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092348
Zoro #
G9691516
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
ISO Number
GX16-1E250R6-CE4 WSM33S
Lead Angle
6 Degrees
Super Alloy (S) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Steel (P) Compatibility
Yes
Insert Material
Carbide
Application
Cut Off High Feed
ANSI Number
GX16-1E250R6-CE4 WSM33S
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Slip In
Rake
20 Degrees
No. of Edges
2
Insert Style
GX
Cutting Application
Cut-Off, Radial Grooving
ANSI Code
GX16-1E250R6-CE4 WSM33S
Chip-Breaker Code
CE4
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Coating Process
PVD
Cutting Location
External
Hole Type
No Hole
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WSM33S
Finish - Machining
TiAlN
Clearance Angle
6 Degrees
Measurement System
Metric
Number of Cutting Sides
2
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.50mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.60mm
Reference Length
16.60mm
Seat Size
E
Max. Grooving Width
2.50mm
Depth of Cut
15.00mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.50mm, ANSI Code GX16-1E250R6-CE4 WSM33S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.